Zoro Homepage

Replacement Blade Kit, 6 in, 100 Grit, PK32

  • Mfr # ZCONBLD100CWR32

  • Zoro # G9377584


product price: $551.99
/pk 32, $17.25/ea
Free Shipping & Returns

Key Features

Rotation
Clockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Disc Dia. (In.)
2 in
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCONBLD100CWR32
Zoro #
G9377584
UPC #
615129993210
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
6 in
Disc Diameter
2 in
Blade Length
1 1/2 in

Details

Item
Replacement Blade Kit
Rotation
Clockwise
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Grit
100
Application
Concrete Prep
Number of Pieces
32
Estimated Blade Life
30,000 sq ft
Material Application
Concrete
Maximum Speed
600 RPM
Wet or Dry Use
Dry/Wet
Product Type
Blade Replacement Kit
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Abrasive Grit
100

Description

Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 100, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 32, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.