Zoro Homepage

Replacement Blade Kit, 6 in., 25 Grit, PK28

  • Mfr # ZCONBLD25CCWR28

  • Zoro # G9377532


product price: $542.99
/pk 28, $19.39/ea
Free Shipping & Returns

Key Features

Dia. (In.)
6 in
Disc Dia. (In.)
2 in
Number of Pieces
28
For Use With
Auto Scrubbers and Buffers
Rotation
Counterclockwise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCONBLD25CCWR28
Zoro #
G9377532
UPC #
615129990134
Country of Origin
United States

Dimensions

Dia. (In.)
6 in
Disc Dia. (In.)
2 in
Blade Length
1 1/2 in
Disc Diameter
2 in

Details

Item
Replacement Blade Kit
Number of Pieces
28
For Use With
Auto Scrubbers and Buffers
Rotation
Counterclockwise
Max. RPM
600 RPM
Application
Concrete Prep
Grit
25
Estimated Blade Life
30,000 sq ft
Material Application
Concrete
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Product Type
Blade Replacement Kit
Wet or Dry Use
Dry/Wet
Maximum Speed
600 RPM
Abrasive Grit
25

Description

Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 28, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.