Zoro Homepage

Replacement Blade Kit, 6 in., 25 Grit, PK32

  • Mfr # ZCONBLD25CWR32

  • Zoro # G9377566


product price: $551.99
/pk 32, $17.25/ea
Free Shipping & Returns

Key Features

Number of Pieces
32
For Use With
Auto Scrubbers and Buffers
Application
Concrete Prep
Grit
25
Disc Dia. (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCONBLD25CWR32
Zoro #
G9377566
UPC #
615129990219
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
6 in
Disc Diameter
2 in
Blade Length
1 1/2 in

Details

Item
Replacement Blade Kit
Number of Pieces
32
For Use With
Auto Scrubbers and Buffers
Application
Concrete Prep
Grit
25
Max. RPM
600 RPM
Rotation
Clockwise
Product Type
Blade Replacement Kit
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Estimated Blade Life
30,000 sq ft
Maximum Speed
600 RPM
Wet or Dry Use
Dry/Wet
Material Application
Concrete
Abrasive Grit
25

Description

Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 32, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.