Zoro Homepage

Replacement Blade Kit, 6 in., 25 Grit, PK36

  • Mfr # ZCONBLD25CWR36

  • Zoro # G9377602


product price: $627.99
/pk 36, $17.44/ea
Free Shipping & Returns

Key Features

Rotation
Clockwise
Max. RPM
600 RPM
For Use With
Auto Scrubbers and Buffers
Application
Concrete Prep
Disc Dia. (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZCONBLD25CWR36
Zoro #
G9377602
UPC #
615129998000
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
6 in
Blade Length
1 1/2 in
Disc Diameter
2 in

Details

Item
Replacement Blade Kit
Rotation
Clockwise
Max. RPM
600 RPM
For Use With
Auto Scrubbers and Buffers
Application
Concrete Prep
Number of Pieces
36
Grit
25
Product Type
Blade Replacement Kit
Material Application
Concrete
Wet or Dry Use
Dry/Wet
Estimated Blade Life
30,000 sq ft
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Maximum Speed
600 RPM
Abrasive Grit
25

Description

Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 36, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.