Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blade Kit, 6 in., CCW, PK32

  • Mfr # ZCONBLD25CCWR32

  • Zoro # G9377575


product price: $558.99
/pk 32, $17.47/ea
Free Shipping & Returns

Key Features

Disc Dia. (In.)
2 in
Grit
25
Application
Concrete Prep
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZCONBLD25CCWR32
Zoro #
G9377575
UPC #
615129990110
Country of Origin
United States

Dimensions

Disc Dia. (In.)
2 in
Dia. (In.)
6 in
Disc Diameter
2 in
Blade Length
1 1/2 in

Details

Item
Replacement Blade Kit
Grit
25
Application
Concrete Prep
For Use With
Auto Scrubbers and Buffers
Max. RPM
600 RPM
Number of Pieces
32
Rotation
Counterclockwise
Maximum Speed
600 RPM
Estimated Blade Life
30,000 sq ft
Wet or Dry Use
Dry/Wet
Material Application
Concrete
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Product Type
Blade Replacement Kit
Abrasive Grit
25

Description

Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Counterclockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 32, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.