Replacement Blade Kit, 6 in. dia., PK28
Mfr # ZCONBLD25CWR28
Zoro # G9377523
product price: $508.99
/pk 28, $18.18/ea
Free Shipping & Returns
Key Features
Grit
25
Disc Dia. (In.)
2 in
Max. RPM
600 RPM
Application
Concrete Prep
Rotation
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZCONBLD25CWR28
Zoro #
G9377523
UPC #
615129990233
Country of Origin
United States
Dimensions
Disc Dia. (In.)
2 in
Dia. (In.)
6 in
Disc Diameter
2 in
Blade Length
1 1/2 in
Details
Item
Replacement Blade Kit
Grit
25
Max. RPM
600 RPM
Application
Concrete Prep
Rotation
Clockwise
For Use With
Auto Scrubbers and Buffers
Number of Pieces
28
Product Type
Blade Replacement Kit
Material Application
Concrete
Maximum Speed
600 RPM
Estimated Blade Life
30,000 sq ft
Compatible Tool Type
Preparation Abrasives for Heavy-Duty Machines
Wet or Dry Use
Dry/Wet
Abrasive Grit
25
Description
Replacement Blade Kit, Material Application Concrete, Disc Diameter 2 in, Abrasive Grit 25, Maximum Speed 600 RPM, Rotation Clockwise, Estimated Blade Life 30,000 sq ft, Wet or Dry Use Dry/Wet, Blade Length 1 1/2 in, Number of Pieces 28, Product Type Blade Replacement Kit, Application Concrete Prep, Compatible Tool Type Preparation Abrasives for Heavy-Duty Machines, Package Quantity 28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.