Zoro Homepage

Wood Deck Removal Tool 4-1/2 In.

  • Mfr # 9304501240-50

  • Zoro # G4316186


product price: $56.75
/ea

Key Features

Features
Removes Coating and Preps Wood in One Simple Step
For Use With
5 in Angle Grinder
Number of Pieces
6
Application
Effective Way to Remove Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Wood Surfaces
Compatible with Manufacturer Part Number
FH-45HTSHROUD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9304501240-50
Zoro #
G4316186
UPC #
851466004190
Country of Origin
United States

Dimensions

Size
4 1/2 in

Details

Item
Wood Deck Removal Tool
Features
Removes Coating and Preps Wood in One Simple Step
For Use With
5 in Angle Grinder
Number of Pieces
6
Application
Effective Way to Remove Mastic, Glue, Adhesives, Epoxies, Thin-Set, Paint off Wood Surfaces
Compatible with Manufacturer Part Number
FH-45HTSHROUD

Description

Wood Deck Removal Tool, For Use With 5 in Angle Grinder, Number of Pieces 6, Compatible with Manufacturer Part Number FH-45HTSHROUD, Compatible Grainger Part Number 33TP09, Size 4 1/2 in, Application Material Removal, Features Removes Coating and Preps Wood in One Simple Step

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.