Zoro Homepage

Bed Mattress, California King, Gel Foam

  • Mfr # DMSE10-1070

  • Zoro # G913355683


original price: $479.99
10% off
new price: $431.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cover Material
Stretch Knit Fabric
Latex Content
Contains Latex
Coil Count
744
Core Type
Gel Foam
Coil Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMSE10-1070
Zoro #
G913355683
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
84 in
Overall Width
72 in
Nominal Size
California King
Comfort Layer Thickness
2 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Latex Content
Contains Latex
Coil Count
744
Core Type
Gel Foam
Coil Gauge
14 ga
Comfort Layer Material
CertiPUR Gel Memory Foam
Firmness
Firm
Coil Type
Offset Coil
Includes Handles
No Handles
Flammability Standards
16 CFR 1632, 16 CFR 1633
For Trundle Bed
Not Trundle Compatible
Top Type
Tight Top
Core Material
Innerspring
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 744

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.