Bed Mattress, California King, Gel Foam
Mfr # DMVTUM-1070
Zoro # G113355643
product price: $555.99
/eaKey Features
Cover Material
Stretch Knit Fabric
Core Type
Gel Foam
Comfort Layer Material
CertiPUR Gel Memory Foam
Includes Handles
No Handles
Core Material
Innerspring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMVTUM-1070
Zoro #
G113355643
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 in
Nominal Size
California King
Overall Length
84 in
Comfort Layer Thickness
3 in
Overall Width
72 in
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Core Type
Gel Foam
Comfort Layer Material
CertiPUR Gel Memory Foam
Includes Handles
No Handles
Core Material
Innerspring
Coil Count
930
Firmness
Medium
Coil Type
Pocketed Coil
Coil Gauge
14 ga
Latex Content
Contains Latex
Flammability Standards
16 CFR 1632, 16 CFR 1633
For Trundle Bed
Not Trundle Compatible
Top Type
Euro Top
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count 930
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.