Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Mattress, Full, Gel Foam

  • Mfr # DMSE10-1030

  • Zoro # G613355648


original price: $322.99
9% off
new price: $290.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cover Material
Stretch Knit Fabric
Overall Length
74 in
Latex Content
Contains Latex
Includes Handles
No Handles
Comfort Layer Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMSE10-1030
Zoro #
G613355648
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
74 in
Comfort Layer Thickness
2 in
Overall Width
53 in
Overall Height
10 in
Nominal Size
Full

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Latex Content
Contains Latex
Includes Handles
No Handles
Core Type
Gel Foam
Flammability Standards
16 CFR 1632, 16 CFR 1633
Comfort Layer Material
CertiPUR Gel Memory Foam
Coil Gauge
14 ga
Coil Count
448
For Trundle Bed
Not Trundle Compatible
Coil Type
Offset Coil
Top Type
Tight Top
Firmness
Firm
Core Material
Innerspring
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 448

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.