Bed Mattress, Full, Gel Foam
Mfr # DMSE11-1030
Zoro # G813355684
original price: $366.99
10% off
new price: $329.99
/eaKey Features
Cover Material
Stretch Knit Fabric
Nominal Size
Full
Coil Count
448
Overall Height
11 in
Includes Handles
No Handles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMSE11-1030
Zoro #
G813355684
UPC #
-
Country of Origin
United States
Dimensions
Nominal Size
Full
Overall Height
11 in
Comfort Layer Thickness
2 in
Overall Width
53 in
Overall Length
74 in
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Coil Count
448
Includes Handles
No Handles
Top Type
Euro Top
Coil Gauge
14 ga
Latex Content
Contains Latex
Flammability Standards
16 CFR 1632, 16 CFR 1633
Core Material
Innerspring
Comfort Layer Material
CertiPUR Gel Memory Foam
Core Type
Gel Foam
Coil Type
Offset Coil
Firmness
Firm
For Trundle Bed
Not Trundle Compatible
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count 448
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.