Bed Mattress, Full, Gel Foam
Mfr # DMVAUM-1130
Zoro # G313355627
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Cover Material
Stretch Knit Fabric
Firmness
Firm
Comfort Layer Thickness
2 in
Flammability Standards
16 CFR 1632, 16 CFR 1633
Comfort Layer Material
CertiPUR Gel Memory Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMVAUM-1130
Zoro #
G313355627
UPC #
-
Country of Origin
United States
Dimensions
Comfort Layer Thickness
2 in
Overall Height
7 in
Overall Width
53 in
Overall Length
74 in
Nominal Size
Full
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Firmness
Firm
Flammability Standards
16 CFR 1632, 16 CFR 1633
Comfort Layer Material
CertiPUR Gel Memory Foam
Includes Handles
No Handles
Top Type
Tight Top
Latex Content
Contains Latex
Core Material
Foam
For Trundle Bed
Trundle Bed Compatible
Core Type
Gel Foam
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.