Bed Mattress, King, Gel Foam
Mfr # DMSE10-1080
Zoro # G813355677
original price: $483.99
9% off
new price: $435.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Cover Material
Stretch Knit Fabric
Nominal Size
King
Coil Type
Offset Coil
Includes Handles
No Handles
For Trundle Bed
Not Trundle Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMSE10-1080
Zoro #
G813355677
UPC #
-
Country of Origin
United States
Dimensions
Nominal Size
King
Overall Width
76 in
Comfort Layer Thickness
2 in
Overall Length
80 in
Overall Height
10 in
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Coil Type
Offset Coil
Includes Handles
No Handles
For Trundle Bed
Not Trundle Compatible
Core Type
Gel Foam
Flammability Standards
16 CFR 1632, 16 CFR 1633
Top Type
Tight Top
Latex Content
Contains Latex
Coil Count
746
Comfort Layer Material
CertiPUR Gel Memory Foam
Firmness
Firm
Core Material
Innerspring
Coil Gauge
14 ga
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count 746
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.