Bed Mattress, King, Gel Foam
Mfr # DMSE11-1080
Zoro # G913355690
product price: $497.99
/eaKey Features
Cover Material
Stretch Knit Fabric
For Trundle Bed
Not Trundle Compatible
Includes Handles
No Handles
Overall Length
80 in
Nominal Size
King
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMSE11-1080
Zoro #
G913355690
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
80 in
Nominal Size
King
Comfort Layer Thickness
2 in
Overall Width
76 in
Overall Height
11 in
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
For Trundle Bed
Not Trundle Compatible
Includes Handles
No Handles
Latex Content
Contains Latex
Firmness
Firm
Coil Gauge
14 ga
Flammability Standards
16 CFR 1632, 16 CFR 1633
Coil Type
Offset Coil
Coil Count
746
Core Material
Innerspring
Comfort Layer Material
CertiPUR Gel Memory Foam
Top Type
Euro Top
Core Type
Gel Foam
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count 746
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.