Zoro Homepage

Bed Mattress, King, Gel Foam

  • Mfr # DMVDUF-1180

  • Zoro # G313355672


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Stretch Knit Fabric
Core Material
Innerspring
Flammability Standards
16 CFR 1632, 16 CFR 1633
Overall Length
80 in
Comfort Layer Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMVDUF-1180
Zoro #
G313355672
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
80 in
Comfort Layer Thickness
3 in
Nominal Size
King
Overall Height
13 in
Overall Width
76 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Core Material
Innerspring
Flammability Standards
16 CFR 1632, 16 CFR 1633
Top Type
Euro Top
Coil Gauge
14 ga
For Trundle Bed
Not Trundle Compatible
Comfort Layer Material
CertiPUR Gel Memory Foam
Coil Type
Pocketed Coil
Core Type
Gel Foam
Coil Count
933
Latex Content
Contains Latex
Firmness
Firm
Includes Handles
No Handles
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 933

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.