Bed Mattress, King, Gel Foam
Mfr # DMVTUM-1080
Zoro # G513355632
product price: $555.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Cover Material
Stretch Knit Fabric
Comfort Layer Material
CertiPUR Gel Memory Foam
Coil Type
Pocketed Coil
Coil Count
933
Latex Content
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMVTUM-1080
Zoro #
G513355632
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
13 in
Nominal Size
King
Overall Length
80 in
Overall Width
76 in
Comfort Layer Thickness
3 in
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Comfort Layer Material
CertiPUR Gel Memory Foam
Coil Type
Pocketed Coil
Coil Count
933
Latex Content
Contains Latex
For Trundle Bed
Not Trundle Compatible
Includes Handles
No Handles
Flammability Standards
16 CFR 1632, 16 CFR 1633
Core Material
Innerspring
Firmness
Medium
Coil Gauge
14 ga
Top Type
Euro Top
Core Type
Gel Foam
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count 933
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.