Zoro Homepage

Bed Mattress, Queen, Gel Foam

  • Mfr # DMSE10-1050

  • Zoro # G313355634


original price: $339.99
10% off
new price: $305.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cover Material
Stretch Knit Fabric
Overall Width
60 in
Coil Gauge
14 ga
Nominal Size
Queen
Coil Type
Offset Coil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMSE10-1050
Zoro #
G313355634
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Nominal Size
Queen
Overall Height
10 in
Comfort Layer Thickness
2 in
Overall Length
80 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Coil Gauge
14 ga
Coil Type
Offset Coil
Comfort Layer Material
CertiPUR Gel Memory Foam
Coil Count
465
Top Type
Tight Top
Core Type
Gel Foam
Flammability Standards
16 CFR 1632, 16 CFR 1633
Firmness
Firm
Includes Handles
No Handles
Latex Content
Contains Latex
Core Material
Innerspring
For Trundle Bed
Not Trundle Compatible
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 465

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.