Zoro Homepage

Bed Mattress, Queen, Gel Foam

  • Mfr # DMVAUM-1150

  • Zoro # G913355621


original price: $276.99
5% off
new price: $262.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Stretch Knit Fabric
Top Type
Tight Top
Overall Width
60 in
Flammability Standards
16 CFR 1632, 16 CFR 1633
Comfort Layer Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMVAUM-1150
Zoro #
G913355621
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Comfort Layer Thickness
2 in
Overall Height
7 in
Overall Length
80 in
Nominal Size
Queen

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Top Type
Tight Top
Flammability Standards
16 CFR 1632, 16 CFR 1633
Firmness
Firm
For Trundle Bed
Trundle Bed Compatible
Core Material
Foam
Core Type
Gel Foam
Latex Content
Contains Latex
Comfort Layer Material
CertiPUR Gel Memory Foam
Includes Handles
No Handles
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.