Zoro Homepage

Bed Mattress, Queen, Gel Foam

  • Mfr # DMVTUF-1050

  • Zoro # G113355674


original price: $459.99
10% off
new price: $413.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cover Material
Stretch Knit Fabric
Latex Content
Contains Latex
Comfort Layer Thickness
3 in
Includes Handles
No Handles
Flammability Standards
16 CFR 1632, 16 CFR 1633
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMVTUF-1050
Zoro #
G113355674
UPC #
-
Country of Origin
United States

Dimensions

Comfort Layer Thickness
3 in
Overall Height
13 in
Nominal Size
Queen
Overall Length
80 in
Overall Width
60 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Latex Content
Contains Latex
Includes Handles
No Handles
Flammability Standards
16 CFR 1632, 16 CFR 1633
For Trundle Bed
Not Trundle Compatible
Coil Count
880
Top Type
Euro Top
Core Material
Innerspring
Coil Type
Pocketed Coil
Coil Gauge
14 ga
Firmness
Firm
Core Type
Gel Foam
Comfort Layer Material
CertiPUR Gel Memory Foam
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 880

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.