Bed Mattress, Twin, Gel Foam
Mfr # DMSE10-1010
Zoro # G713355630
original price: $288.99
10% off
new price: $259.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
Key Features
Cover Material
Stretch Knit Fabric
Firmness
Firm
Flammability Standards
16 CFR 1632, 16 CFR 1633
Comfort Layer Thickness
2 in
Nominal Size
Twin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMSE10-1010
Zoro #
G713355630
UPC #
-
Country of Origin
United States
Dimensions
Comfort Layer Thickness
2 in
Nominal Size
Twin
Overall Height
10 in
Overall Width
38 in
Overall Length
74 in
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Firmness
Firm
Flammability Standards
16 CFR 1632, 16 CFR 1633
Coil Count
420
Comfort Layer Material
CertiPUR Gel Memory Foam
Latex Content
Contains Latex
Core Type
Gel Foam
Includes Handles
No Handles
Coil Type
Offset Coil
Coil Gauge
14 ga
Top Type
Tight Top
For Trundle Bed
Not Trundle Compatible
Core Material
Innerspring
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count 420
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.