Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Mattress, Twin, Gel Foam

  • Mfr # DMSE11-1010

  • Zoro # G513355670


original price: $328.99
10% off
new price: $295.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Cover Material
Stretch Knit Fabric
Nominal Size
Twin
Latex Content
Contains Latex
Coil Type
Offset Coil
Coil Count
420
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMSE11-1010
Zoro #
G513355670
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
Twin
Overall Height
11 in
Overall Length
74 in
Overall Width
38 in
Comfort Layer Thickness
2 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Latex Content
Contains Latex
Coil Type
Offset Coil
Coil Count
420
Core Material
Innerspring
Firmness
Firm
Comfort Layer Material
CertiPUR Gel Memory Foam
Flammability Standards
16 CFR 1632, 16 CFR 1633
Top Type
Euro Top
For Trundle Bed
Not Trundle Compatible
Coil Gauge
14 ga
Core Type
Gel Foam
Includes Handles
No Handles
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 420

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.