Zoro Homepage

Bed Mattress, Twin, Gel Foam

  • Mfr # DMVAUM-1110

  • Zoro # G313355665


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Stretch Knit Fabric
Comfort Layer Thickness
2 in
Core Type
Gel Foam
Overall Height
7 in
Nominal Size
Twin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMVAUM-1110
Zoro #
G313355665
UPC #
-
Country of Origin
United States

Dimensions

Comfort Layer Thickness
2 in
Overall Height
7 in
Nominal Size
Twin
Overall Length
74 in
Overall Width
38 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Core Type
Gel Foam
For Trundle Bed
Trundle Bed Compatible
Core Material
Foam
Top Type
Tight Top
Includes Handles
No Handles
Latex Content
Contains Latex
Flammability Standards
16 CFR 1632, 16 CFR 1633
Firmness
Firm
Comfort Layer Material
CertiPUR Gel Memory Foam
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.