Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Mattress, Twin, Gel Foam

  • Mfr # DMVCIM-1010

  • Zoro # G413355626


product price: $159.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Cover Material
Stretch Knit Fabric
Latex Content
Contains Latex
Flammability Standards
16 CFR 1632, 16 CFR 1633
Core Type
Gel Foam
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMVCIM-1010
Zoro #
G413355626
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
38 in
Overall Length
74 in
Overall Height
7 in
Nominal Size
Twin
Comfort Layer Thickness
2 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Latex Content
Contains Latex
Flammability Standards
16 CFR 1632, 16 CFR 1633
Core Type
Gel Foam
Includes Handles
No Handles
Comfort Layer Material
CertiPUR Gel Memory Foam
Firmness
Firm
Core Material
Foam
For Trundle Bed
Trundle Bed Compatible
Top Type
Tight Top
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.