Zoro Homepage

Bed Mattress, Twin, Gel Foam

  • Mfr # DMVDUM-1110

  • Zoro # G113355599


original price: $333.99
5% off
new price: $316.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Stretch Knit Fabric
Flammability Standards
16 CFR 1632, 16 CFR 1633
Nominal Size
Twin
Core Type
Gel Foam
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMVDUM-1110
Zoro #
G113355599
UPC #
-
Country of Origin
United States

Dimensions

Nominal Size
Twin
Overall Height
13 in
Overall Width
38 in
Comfort Layer Thickness
3 in
Overall Length
74 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Flammability Standards
16 CFR 1632, 16 CFR 1633
Core Type
Gel Foam
Firmness
Medium
Includes Handles
No Handles
Latex Content
Contains Latex
Top Type
Euro Top
Coil Type
Pocketed Coil
Core Material
Innerspring
Coil Gauge
14 ga
Coil Count
810
Comfort Layer Material
CertiPUR Gel Memory Foam
For Trundle Bed
Not Trundle Compatible
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 810

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.