Zoro Homepage

Bed Mattress, Twin, Gel Foam

  • Mfr # DMVTUM-1010

  • Zoro # G513355618


original price: $363.99
9% off
new price: $327.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cover Material
Stretch Knit Fabric
For Trundle Bed
Not Trundle Compatible
Flammability Standards
16 CFR 1632, 16 CFR 1633
Overall Width
38 in
Comfort Layer Thickness
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMVTUM-1010
Zoro #
G513355618
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
38 in
Comfort Layer Thickness
3 in
Overall Height
13 in
Overall Length
74 in
Nominal Size
Twin

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
For Trundle Bed
Not Trundle Compatible
Flammability Standards
16 CFR 1632, 16 CFR 1633
Latex Content
Contains Latex
Core Material
Innerspring
Coil Gauge
14 ga
Core Type
Gel Foam
Top Type
Euro Top
Comfort Layer Material
CertiPUR Gel Memory Foam
Coil Type
Pocketed Coil
Includes Handles
No Handles
Firmness
Medium
Coil Count
810
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 810

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.