Zoro Homepage

Bed Mattress, Twin XL, Gel Foam

  • Mfr # DMSE11-1020

  • Zoro # G613355662


original price: $322.99
9% off
new price: $290.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Cover Material
Stretch Knit Fabric
For Trundle Bed
Not Trundle Compatible
Top Type
Euro Top
Coil Count
440
Coil Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMSE11-1020
Zoro #
G613355662
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
38 in
Overall Length
80 in
Comfort Layer Thickness
2 in
Nominal Size
Twin XL
Overall Height
11 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
For Trundle Bed
Not Trundle Compatible
Top Type
Euro Top
Coil Count
440
Coil Gauge
14 ga
Latex Content
Contains Latex
Firmness
Firm
Comfort Layer Material
CertiPUR Gel Memory Foam
Coil Type
Offset Coil
Core Material
Innerspring
Flammability Standards
16 CFR 1632, 16 CFR 1633
Includes Handles
No Handles
Core Type
Gel Foam
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 440

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.