Bed Mattress, Twin XL, Gel Foam
Mfr # DMVAUM-1120
Zoro # G213355635
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Cover Material
Stretch Knit Fabric
Overall Length
80 in
Overall Width
38 in
Comfort Layer Thickness
2 in
Comfort Layer Material
CertiPUR Gel Memory Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMVAUM-1120
Zoro #
G213355635
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
80 in
Overall Width
38 in
Comfort Layer Thickness
2 in
Overall Height
7 in
Nominal Size
Twin XL
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Comfort Layer Material
CertiPUR Gel Memory Foam
Includes Handles
No Handles
Latex Content
Contains Latex
Core Type
Gel Foam
Firmness
Firm
Flammability Standards
16 CFR 1632, 16 CFR 1633
Core Material
Foam
For Trundle Bed
Trundle Bed Compatible
Top Type
Tight Top
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.