Bed Mattress, Twin XL, Gel Foam
Mfr # DMVDUF-1120
Zoro # G513355656
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Cover Material
Stretch Knit Fabric
Overall Length
80 in
Overall Height
13 in
Includes Handles
No Handles
Firmness
Firm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMVDUF-1120
Zoro #
G513355656
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
80 in
Overall Height
13 in
Comfort Layer Thickness
3 in
Nominal Size
Twin XL
Overall Width
38 in
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Includes Handles
No Handles
Firmness
Firm
Latex Content
Contains Latex
Core Material
Innerspring
Coil Count
845
Core Type
Gel Foam
For Trundle Bed
Not Trundle Compatible
Flammability Standards
16 CFR 1632, 16 CFR 1633
Coil Gauge
14 ga
Comfort Layer Material
CertiPUR Gel Memory Foam
Top Type
Euro Top
Coil Type
Pocketed Coil
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count 845
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.