Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Mattress, Twin XL, Gel Foam

  • Mfr # DMVDUM-1120

  • Zoro # G213355673


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Cover Material
Stretch Knit Fabric
Overall Width
38 in
Firmness
Medium
Comfort Layer Thickness
3 in
Coil Count
845
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DMVDUM-1120
Zoro #
G213355673
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
38 in
Comfort Layer Thickness
3 in
Overall Height
13 in
Nominal Size
Twin XL
Overall Length
80 in

Details

Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Firmness
Medium
Coil Count
845
Coil Gauge
14 ga
Flammability Standards
16 CFR 1632, 16 CFR 1633
Includes Handles
No Handles
Core Material
Innerspring
Top Type
Euro Top
Coil Type
Pocketed Coil
Core Type
Gel Foam
Comfort Layer Material
CertiPUR Gel Memory Foam
For Trundle Bed
Not Trundle Compatible
Latex Content
Contains Latex
Green Certification or Other Recognition
GREENGUARD(R) Certified

Description

Bed Mattress, Coil Count 845

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.