Bed Mattress, Twin XL, Gel Foam
Mfr # DMVTUM-1020
Zoro # G513355625
original price: $370.99
9% off
new price: $333.99
/eaKey Features
Cover Material
Stretch Knit Fabric
Core Material
Innerspring
Latex Content
Contains Latex
Overall Width
38 in
Firmness
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMVTUM-1020
Zoro #
G513355625
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
38 in
Overall Length
80 in
Nominal Size
Twin XL
Overall Height
13 in
Comfort Layer Thickness
3 in
Details
Cover Material
Stretch Knit Fabric
Item
Bed Mattress
Core Material
Innerspring
Latex Content
Contains Latex
Firmness
Medium
Coil Count
845
Top Type
Euro Top
For Trundle Bed
Not Trundle Compatible
Includes Handles
No Handles
Comfort Layer Material
CertiPUR Gel Memory Foam
Coil Gauge
14 ga
Flammability Standards
16 CFR 1632, 16 CFR 1633
Coil Type
Pocketed Coil
Core Type
Gel Foam
Green Certification or Other Recognition
GREENGUARD(R) Certified
Description
Bed Mattress, Coil Count 845
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.