Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior Paint, Semi-Gloss, Dove Gray, 1 gal

  • Mfr # 21700-1

  • Zoro # G204919327


product price: $69.59
/ea

Key Features

For Use On Surface Material
Wood, Drywall, Aluminum, Masonry, Brick
Paint Color Family
Grays
Finish
Semi-Gloss
Size
1 gal
Paint Sub-Brand
Diamond Brite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21700-1
Zoro #
G204919327
UPC #
760968217017
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior Paint
For Use On Surface Material
Wood, Drywall, Aluminum, Masonry, Brick
Paint Color Family
Grays
Color
Dove Gray
Finish
Semi-Gloss
Paint Sub-Brand
Diamond Brite

Description

Diamond brite paint interior semi-gloss, dove gray gallon pail 1/case - 21700-1 provides a tough semi-gloss finish for walls and trim. Use it on drywall, masonry and primed wood or metal. Dirt and grease resistant. Low odor. Can be brushed, rolled or sprayed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.