Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Flat, White, 1 gal

  • Mfr # 40300-1

  • Zoro # G404919127


product price: $56.65
/ea

Key Features

For Use On Surface Material
Ceilings
Paint Color Family
Whites
Finish
Flat
Size
1 gal
Paint Sub-Brand
Diamond Brite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40300-1
Zoro #
G404919127
UPC #
760968403014
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Ceilings
Paint Color Family
Whites
Finish
Flat
Paint Sub-Brand
Diamond Brite
Color
White

Description

Diamond brite paint latex ceiling, white gallon pail 1/case - 40300-1 ceilings are most commonly painted with a flat finish paint. For best results, priming the surface first can reduce the need for a second coat. Recommended primer is diamond brite 40100 interior/exterior latex pva primer sealer (sold separately). For clean up & disposal use soap and water. Do not dispose of this product down a drain. Protect from freezing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.