Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interior/Exterior Paint, Gloss, 1 gal

  • Mfr # 46000-1

  • Zoro # G104919311


product price: $100.99
/ea
Free Shipping & Returns

Key Features

For Use On Surface Material
Multi-Surface
Finish
Gloss
Size
1 gal
Paint Sub-Brand
Diamond Brite
Coverage
300 sq ft/gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46000-1
Zoro #
G104919311
UPC #
760968460017
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Multi-Surface
Finish
Gloss
Paint Sub-Brand
Diamond Brite
Coverage
300 sq ft/gal
Dry Time
6-8 hr
Dry Time Recoat
24 hr
Paint and Primer Sub Category
Interior/Exterior Paint

Description

Diamond brite paint oil aluminum paint, gallon pail 1/case - 46000-1 dimond-brite aluminum paint is an excellent product to cover almost any surface seeking a brite aluminum finish. This is a great product to recoat chainlink fencing, radiator heaters, machinery, etc. This paint can be used indoors or outdoors. Durable, long lasting enamel is corrosion resistant. Excellent gloss and color retention with superior coverage and hiding. Protects against the elements and is ideal for heavy-duty and commercial environments. 6-8 hr dry time with a 24 hr recoat time. 300 sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.