
Interior/Exterior Paint, Gloss, Black, 5 gal
Mfr # 31100-5
Zoro # G404919370
product price: $428.99
/ea
Free Shipping & Returns
Key Features
For Use On Surface Material
Wood, Drywall, Aluminum, Masonry, Brick
Paint Color Family
Blacks
Finish
Gloss
Paint Sub-Brand
Diamond Brite
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31100-5
Zoro #
G404919370
UPC #
760968311050
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
Interior/Exterior Paint
For Use On Surface Material
Wood, Drywall, Aluminum, Masonry, Brick
Paint Color Family
Blacks
Finish
Gloss
Paint Sub-Brand
Diamond Brite
Color
Black
Coverage
300 sq ft/gal
Dry Time
6-8 hr
Dry Time Recoat
24 hr
Description
Diamond brite paint oil enamel gloss, black 5 gallon pail 1/case - 31100-5 provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare interior or exterior surfaces such as: wood, drywall, plaster, masonry, metal, well-bonded wallpaper, brick, stucco, aluminum and cinder block. 6-8 hr dry time; 24 hr. Recoat time. 300 sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.