Zoro Homepage

Interior/Exterior Paint, Gloss, Whiite, 32 oz

  • Mfr # 31000-4

  • Zoro # G704919186


product price: $47.49
/ea

Key Features

For Use On Surface Material
Wood, Drywall, Aluminum, Masonry, Brick
Paint Color Family
Whites
Finish
Gloss
Size
32 oz
Paint Sub-Brand
Diamond Brite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31000-4
Zoro #
G704919186
UPC #
760968310046
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Interior/Exterior Paint
For Use On Surface Material
Wood, Drywall, Aluminum, Masonry, Brick
Paint Color Family
Whites
Finish
Gloss
Paint Sub-Brand
Diamond Brite
Color
Whiite
Coverage
300 sq ft/gal
Dry Time
6-8 hr
Dry Time Recoat
24 hr

Description

Diamond brite paint oil enamel gloss, white 32 oz. Pail 1/case - 31000-4 provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare interior or exterior surfaces such as: wood, drywall, plaster, masonry, metal, well-bonded wallpaper, brick, stucco, aluminum and cinder block. 6-8 hr dry time; 24 hr. Recoat time. 300 sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.