Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 7 in L, White, 50 lb Strength

  • Mfr # BUCCT7W

  • Zoro # G303689954


product price: $22.79
/ea

Key Features

Cable Tie Style
Reusable
Nominal Length
7 in
Color
White
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BUCCT7W
Zoro #
G303689954
UPC #
747925135324
Country of Origin
China

Dimensions

Nominal Length
7 in

Details

Item
Cable Tie
Cable Tie Style
Reusable
Color
White
Tensile Strength
50 lb

Description

Organize your audio, video and computer cables with durable cable ties. Convenient and simple to use, reusable cable ties bundle cords to help you reduce clutter.

  • Color - White.
  • Size - 7 in.
  • 100 Count.
  • Capacity - 50 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.