Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DL-530-1R-100NAE ; D3472
Zoro # G924399003
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Pin Contruction
Riveted
Material
Carbon Steel
Chain Number
530
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-530-1R-100NAE ; D3472
- Zoro #
- G924399003
- UPC #
- -
- Country of Origin
- Unknown
Details
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Carbon Steel
- Chain Number
- 530
- Series
- Standard
- Industry Chain Pitch
- 5/8 in
Restrictions
This item has been restricted from sale in the following states:
CA