Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-428-2RV-84NCA ; D4945
Zoro # G424432927
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Chain Number
428-2
Number of Strands
2
Pin Contruction
Riveted
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-428-2RV-84NCA ; D4945
- Zoro #
- G424432927
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard
- Chain Number
- 428-2
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 8,400 lbf
- Material
- Carbon Steel
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.