Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-120T-2R-10FT ; D0266
Zoro # G124390183
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Tensile Strength
68,000 lbf
Overall Length
10 ft
Industry Chain Pitch
1-1/2 in
Chain Number
120-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-120T-2R-10FT ; D0266
- Zoro #
- G124390183
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Pin Contruction
- Riveted
- Tensile Strength
- 68,000 lbf
- Industry Chain Pitch
- 1-1/2 in
- Chain Number
- 120-2
- Item
- Roller Chain
- Number of Strands
- 2
- Material
- Carbon Steel
- Series
- Standard Series
Restrictions
This item has been restricted from sale in the following states:
CA