Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-160T-2R-10FT ; D0270
Zoro # G724405119
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Chain Number
160-2
Overall Length
10 ft
Tensile Strength
116,000 lbf
Industry Chain Pitch
2 in
Series
Standard Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-160T-2R-10FT ; D0270
- Zoro #
- G724405119
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Chain Number
- 160-2
- Tensile Strength
- 116,000 lbf
- Industry Chain Pitch
- 2 in
- Series
- Standard Series
- Number of Strands
- 2
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.