Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-2040-1R-2400NAA ; D2442
Zoro # G824390360
product price:Â
$
20.39
/ea
Key Features
Industry Chain Pitch
1 in
Pin Contruction
Riveted
Series
Double Pitch Power Transmission
Number of Strands
1
Overall Length
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-2040-1R-2400NAA ; D2442
- Zoro #
- G824390360
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Series
- Double Pitch Power Transmission
- Number of Strands
- 1
- Material
- Carbon Steel
- Tensile Strength
- 3,700 lbf
- Chain Number
- 2040
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.