Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-264HS-1R-10NCA ; D5190
Zoro # G224410361
product price:Â
$
749.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 ft
Series
High Strength
Chain Number
264HS
Material
Carbon Steel
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-264HS-1R-10NCA ; D5190
- Zoro #
- G224410361
- UPC #
- -
- Country of Origin
- Unknown
- Series
- High Strength
- Chain Number
- 264HS
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 2-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.