Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-35-1RNP-10FT ; D0383
Zoro # G624376786
product price:Â
$
28.35
/ea
Key Features
Number of Strands
1
Finish
Nickel Plated
Series
Standard
Tensile Strength
2,100 lbf
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-35-1RNP-10FT ; D0383
- Zoro #
- G624376786
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Number of Strands
- 1
- Item
- Roller Chain
- Finish
- Nickel Plated
- Series
- Standard
- Tensile Strength
- 2,100 lbf
- Material
- Steel
- Industry Chain Pitch
- 3/8 in
- Pin Contruction
- Riveted
- Chain Number
- 35
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.