Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-40-2R-50FT ; D0012
Zoro # G924405551
product price:Â
$
61.69
/ea
Key Features
Number of Strands
2
Chain Number
40-2
Pin Contruction
Riveted
Series
Standard
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-40-2R-50FT ; D0012
- Zoro #
- G924405551
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Number of Strands
- 2
- Item
- Roller Chain
- Chain Number
- 40-2
- Pin Contruction
- Riveted
- Series
- Standard
- Material
- Carbon Steel
- Tensile Strength
- 8,000 lbf
- Industry Chain Pitch
- 1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA