Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-50-2REH-10FT ; D0362
Zoro # G824379129
product price:Â
$
82.75
/ea
Key Features
Tensile Strength
13,200 lbf
Series
Standard
Industry Chain Pitch
5/8 in
Number of Strands
2
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-50-2REH-10FT ; D0362
- Zoro #
- G824379129
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 13,200 lbf
- Series
- Standard
- Industry Chain Pitch
- 5/8 in
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Chain Number
- 50-2
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.