Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-60-6C-10FT ; D0041
Zoro # G224436408
product price:Â
$
827.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
51,000 lbf
Industry Chain Pitch
3/4 in
Series
Standard
Pin Contruction
Cottered
Number of Strands
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-60-6C-10FT ; D0041
- Zoro #
- G224436408
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Tensile Strength
- 51,000 lbf
- Industry Chain Pitch
- 3/4 in
- Series
- Standard
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Number of Strands
- 6
- Material
- Carbon Steel
- Chain Number
- 60-6
Restrictions
This item has been restricted from sale in the following states:
CA