Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-80HT-2R-10FT ; D0274
Zoro # G124439028
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Number of Strands
2
Pin Contruction
Riveted
Series
Standard
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-80HT-2R-10FT ; D0274
- Zoro #
- G124439028
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Material
- Carbon Steel
- Number of Strands
- 2
- Pin Contruction
- Riveted
- Series
- Standard
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 29,000 lbf
- Chain Number
- 80-2
- Item
- Roller Chain
Restrictions
This item has been restricted from sale in the following states:
CA