Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-C2040-1R-10FT ; D0235
Zoro # G124378907
product price:Â
$
6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Series
Double Pitch Conveyor
Chain Number
C2040
Pin Contruction
Riveted
Tensile Strength
3,700 lbf
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-C2040-1R-10FT ; D0235
- Zoro #
- G124378907
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Double Pitch Conveyor
- Item
- Roller Chain
- Chain Number
- C2040
- Pin Contruction
- Riveted
- Tensile Strength
- 3,700 lbf
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
- Material
- Carbon Steel