Shop DIAMOND CHAIN
See all product information
Create Account
Roller Chain, 12.7 mm Pitch, 3 Strand, 10 ft
- Mfr # DMD-08B-3R-3.05M-10FT; W1641
- Zoro # G524423900
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Chain Number
08B
Number of Strands
3
Industry Chain Pitch
12.7 mm
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-08B-3R-3.05M-10FT; W1641
- Zoro #
- G524423900
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Chain Number
- 08B
- Number of Strands
- 3
- Industry Chain Pitch
- 12.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.