Shop DIAMOND CHAIN
See all product information
Create Account
Roller Chain, Riveted Pin, 3/4 in Pitch, 10 ft
- Mfr # DL-60-1R-10FT ; D0320
- Zoro # G112500860
product price:Â
$
117.99
/ea
Sold in multiples of 10 for
$1,179.90
Free Shipping & Returns
Key Features
Chain Number
60
Pin Contruction
Riveted
Industry Chain Pitch
3/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DL-60-1R-10FT ; D0320
- Zoro #
- G112500860
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Chain Number
- 60
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 3/4 in
Description
Roller Chain; 60 Chain Size; Riveted; 3/4 in. Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32 in. Roller Diameter; 1/2 in. Roller Width; 3/32 in. Plate Thickness; 0.713 in. Plate Height; Curved; 15/64 in. Pin Diameter
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.